Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T25 E030916
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T25 E030916
Screwdriver bit socket Expert
References
expert:
E030916
rubix:
2517538
ean:
3258950309163
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
Imprint size
t25
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T25 E030916
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
t25
Imprint
torx
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.91
excl. VAT
/
Each
£
5.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"STAHLWILLE 23050017 1/2"" IMPACT INHEX SKT 17MM"
STAHLWILLE 5060016 3/4 INCH DRIVE X M16 INHEX SOCKET TRI-SQ
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T8 1/4 INCH
GEDORE IN 30 5 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 5MM
BRITOOL EXPERT 1/4 INCH TRX BIT SOCKET 10 PIECE SET
FACOM SOCKET SHP.6EL1A
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T20 1/2 INCH
FACOM STM.19 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 19MM
STAHLWILLE 03450016 1/2 INCH DRIVE X 1/4 INHEX SOCKET
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T30
GEDORE 1933299 IN20 L 8-60 SCREWDRIVER BIT SOCKET 1/4IN LONG, HEX 8 MM
BRITOOL EXPERT 1/2 INCH BIT SOCKET HEX 10MM
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T15
FACOM SXM.27 SXM TORX BIT SOCKET 1/2 INCH DRIVE T27
1/2 X 10MM BALL INHEX SOCKET