Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T10
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T10
Screwdriver bit socket Expert
References
expert:
E030913
rubix:
2517535
ean:
3258950309132
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
Imprint size
T10
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T10
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
T10
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.42
excl. VAT
/
Each
£
5.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 6MM
GEDORE IN 32 17 IN32 SCREWDRIVER BIT SOCKET 3/4 INCH SQUARE DRIVE 17MM
GEDORE 3/8 DR. 10MM BALL ENDED INS. BIT MPIN30LK10
EXPERT E031968 1/2IN DRIVE M6 BIT SOCKET
GEDORE 17MM IN-HEXSOCKET 1D IN 21 17
STAHLWILLE 03450040 1/2 INCH DRIVE X 3/4 INHEX SOCKET
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T27
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T40 1/3 INCH
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 6MM
EXPERT E031971 1/2IN DRIVE M12 BIT SOCKET
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 8MM
STAHLWILLE 02100040 3/8 INCH DRIVE X T40 INT.TORX SCREWDRIVER SOCKET
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E18
STAHLWILLE 01450006 1/4 INCH DRIVE X 3/32 INHEX SOCKET
BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 4MM