Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T15
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T15
1/4" screwdriver sockets for Torx® screws
References
expert:
E030123
rubix:
2517502
ean:
3258950301235
Technical specifications
Square drive adapter
1/4
''
Length
33
mm
Imprint size
T15
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T15
- ISO 1174-1
- Chrome vanadium steel.
- Finish: bright chrome.
characteristics:
EAN: 3258950301235
d1 [mm]: 12
L [mm]: 33
Packing: 10
Presentation: Full Polish
No.: T15
[g]: 17
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
33
mm
Imprint size
T15
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.65
excl. VAT
/
Each
£
4.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 1/4 INCH DRIVE X 3MM INHEX SOCKETS
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 10MM
"GEDORE 6155010 IN19 1/4"" HEX SOCKET 1/2"" SQ DRIVE"
BRITOOL EXPERT 1/4 INCH TRX BIT SOCKET 10 PIECE SET
FACOM BIT SX.45LA
GEDORE SCREWDRIVER SKT 1/2 INR 19 L 6-100
STAHLWILLE 02100015 3/8 INCH DRIVE X T15 INT.TORX SCREWDRIVER SOCKET
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T30 1/4 INCH
STAHLWILLE 03050019 1/2 INCH DRIVE X 19MM INHEX SOCKET
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 9MM
GEDORE IN 30 5 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 5MM
FACOM SXM45 SXM TORX BIT SOCKET 1/2 INCH DRIVE T45
GEDORE IN30-4 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 4MM
STAHLWILLE 3/8 INCH DRIVE X 3/16 IN HEX SOCKET
STAHLWILLE 02100010 3/8 INCH DRIVE X T10 INT.TORX SCREWDRIVER SOCKET