Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T30
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T30
Screwdriver bit socket Expert
References
expert:
E030918
rubix:
2517540
ean:
3258950309187
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
Imprint size
t30
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T30
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
t30
Imprint
torx
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.90
excl. VAT
/
Each
£
5.88
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 1/4 INCH HEXAGON BIT SOCKET 7MM
STAHLWILLE 01351030 1/4 INCH DRIVE X T30 TORX SOCKET TAMPER
GEDORE SCREWDRIVER SKT 1/2 INR 19 L 6-100
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T15 1/4 INCH
GEDORE 12SLT1/2DRSCDRBITSKT IS 19 12X2
STAHLWILLE 02151208 3/8 INCH DRIVE X 8MM LONG INHEX SOCKET
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T27
STAHLWILLE 23050005 IMHEX IMPACT SOCKET 1/2 INCH X 5MM
STAHLWILLE 02100020 3/8 INCH DRIVE X T20 INT.TORX SCREWDRIVER SOCKET
GEDORE 1/4AF3/8DR INHEXSKT IN 30 1/4AF
STAHLWILLE 02100009 3/8 INCH DRIVE X T9 INT.TORX SCREWDRIVER SOCKET
GEDORE IS 19 6,5X1,2 SCREWDRIVERSOCKET6.5 6161760
STAHLWILLE 1054/10 03151410 10MM X 1/2SQ X 140MM INHEX SOCKET
GEDORE INX19L 8-100 TORX BIT
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 8MM