STAHLWILLE 5060016 3/4 INCH DRIVE X M16 INHEX SOCKET TRI-SQ
Series 59X 3//4
See technical informationSee documentsReferences
Stahlwille:05060016
Rubix:2018669
EAN:4018754138876



Documents
Product details : STAHLWILLE 5060016 3/4 INCH DRIVE X M16 INHEX SOCKET TRI-SQ
drive XZN® (tri-square) bit sockets
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x80 mm |
|---|---|
| Logistic Weight | 302 g |
| Square drive adapter | 3/4 '' |
| Length | 80 mm |
| Imprint | xzn |
| Imprint size | m16 |
| Model | 59x |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 43.48 excl. VAT
/ Each
£ 52.18 incl. VAT
- Usually arrives within 14 working days
