References
Gedore:IN 21 17
Rubix:114A3378
Manufacturer :6181010
EAN:4010886618103

Product details : GEDORE 17MM IN-HEXSOCKET 1D IN 21 17
Screwdriver bit socket 1" 17 mm Acc. to DIN 7422 Square drive as per DIN 3120 - D 25, ISO 1174, with locking pin Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated * not standardised
Technical specifications
Attributes
| Logistic Weight | 613 g |
|---|---|
| Square drive adapter | 1 '' |
| Length | 90 mm |
| Imprint | hex / allen |
| Imprint size | 17 mm |
| Model | in 21 17 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 59.34 excl. VAT
/ Each
£ 71.21 incl. VAT
- Delivery usually within ( 8 ) days
