Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/2 INCH BIT SOCKET HEX 10MM
BRITOOL EXPERT 1/2 INCH BIT SOCKET HEX 10MM
Screwdriver bit socket Expert
References
expert:
E031907
rubix:
2517446
ean:
3258950319070
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
10 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH BIT SOCKET HEX 10MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
10 mm
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.78
excl. VAT
/
Each
£
6.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 03131230 1/2 X T30 X 120MM TORX SKT
STAHLWILLE 02060005 3/8 INCH DRIVE X M5 INHEX SOCKET TRI-SQUARE
GEODORE 3/8IN SQ. DR. TO 6MM HEX BALL IN 30 LK 6 1505742
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T15
GEDORE M12X100MM1/2DRDPBITS INX19L-12-100
GEDORE IS 19 8X1,2 SCREWDRIVER WRENCH M8
STAHLWILLE 01351008 1/4 INCH DRIVE X T8 TORX SOCKET TAMPER
STAHLWILLE 03050008 1/2 INCH DRIVE X 8MM INHEX SOCKET
GEDORE 4MMBALLEND1/4DRSKT IN 20 K 4
GEDORE BALLEND HEX BIT 3/8 IN 30 LK 8
FACOM STM.14 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 14MM
GEDORE ITX30-T25 ITX30 SCREWDRIVER BIT SOCKET TORX T25 3/8 INCH
STAHLWILLE 1/4 INCH DRIVE X 3MM INHEX SOCKETS
FACOM RTM.2.5GRP 1/4 HEXAGON BIT SOCKET OGV GRIP 2.5MM
1 DR X 22MM INHEX SOCKET