Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
EXPERT E031968 1/2IN DRIVE M6 BIT SOCKET
EXPERT E031968 1/2IN DRIVE M6 BIT SOCKET
Screwdriver bit socket Expert
References
expert:
E031968
rubix:
80988127
ean:
3258950319681
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
M6
See all Specifications
Product details
Technical specifications
Product details : EXPERT E031968 1/2IN DRIVE M6 BIT SOCKET
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
M6
Imprint
XZN
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.53
excl. VAT
/
Each
£
5.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02450014 3/8 INCH DRIVE X 7/32 IN HEX SOCKET
GEDORE IN 19 9/32AF IN19 9/32 HEX BIT
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T25 1/2 INCH
GEDORE 3/16AF3/8DR INHEXSKT IN 30 3/16AF
1 DR X 22MM INHEX SOCKET
FACOM SXM30 SXM TORX BIT SOCKET 1/2 INCH DRIVE T30
GEDORE IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 8MM
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E12
FACOM 5MM 1/2IN DRIVE SOCKET BIT SHP.5ELA
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T50 1/2 INCH
FACOM SOCKET D.34B12L
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 12MM
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE POZIDRIV 3
"WERA 003824 8740C HF HOLD FUNCTION SOCKET 1/2"" IN-HEX 8/60MM ZYKLOP"
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 8MM