Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E12
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E12
Screwdriver bit socket Expert
References
expert:
E031928
rubix:
2517439
ean:
3258950319285
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
Imprint size
E12
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E12
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Imprint size
E12
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.74
excl. VAT
/
Each
£
5.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT SLOTTED BIT SOCKET 3/8 INCH SQUARE DRIVE 8
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E24
STAHLWILLE 05050022 3/4 DRIVE X 22MM INHEX SOCKET
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 5MM
GEDORE 1/4AF3/8DR INHEXSKT IN 30 1/4AF
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T15 1/4 INCH
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 6MM
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 17MM
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 19MM E113630
GEDORE 9/16INHEXSOCKET1/2D IN 19 9/16AF
FACOM SOCKET D.34B10
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 5MM E113623
3261414 M14 TRISQUARE BIT
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T27 1/2 INCH
STAHLWILLE 03151007 HEXAGON SOCKET