Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER HEX 3MM
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER HEX 3MM
Screwdriver bit socket Expert
References
expert:
E030103
rubix:
2517487
ean:
3258950301037
Technical specifications
Square drive adapter
1/4
''
Length
33
mm
Imprint size
3 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH SOCKET DRIVER HEX 3MM
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
33
mm
Imprint size
3 mm
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.13
excl. VAT
/
Each
£
3.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 03100070 1/2 DR X T70 INT.TORX DRIVER SOCKET
IN19L S/DRIVER BIT SKT M8-120 X 1/2SQDR
FACOM STM.4 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 4MM
STAHLWILLE 02060006 3/8 INCH DRIVE X M6 INHEX SOCKET TRI-SQUARE
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T20
GEDORE 1/4INHEXDRIVE6MM IN20L-6-60
GEDORE 1/2IN-HEXSOCKET1/2D IN 19 1/2AF
FACOM 7MM L IN HEX 1/2 DRIVE SOCKET SHP.7LA
STAHLWILLE 03410048 1/2 INCH DRIVE X 1 SOCKET BI-HEX
GEDORE SCREWDRIVER BIT SOCKET 3/8 WITH BALL END, LONG PATTERN
STAHLWILLE 01120005 44K INHEX SOCKET 1/4 INCH DRIVE 5MM
FACOM M14 1/2 DRIVE HEX IMPACT A NSHM.14
STAHLWILLE 03050010 1/2 INCH DRIVE X 10MM INHEX SOCKET
GEDORE DRIVE SOCKET IN 19 LK 8-140
STAHLWILLE 05050014 3/4 DRIVE X 14MM INHEX SOCKET