Screwdriver bit
Square drive adapter | 1/4 '' |
---|---|
Length | 60 mm |
Imprint size | 6 mm |
Logistic Weight | 29 g |
---|---|
Square drive adapter | 1/4 '' |
Length | 60 mm |
Imprint size | 6 mm |
Model | IN 20 L 6-60 |
Imprint | Hex / Allen |
Finishing | Chromed |
Usually arrives within 14 working days