FACOM 7MM L IN HEX 1/2 DRIVE SOCKET SHP.7LA


RT-Screwdriver sockets 1/4" for hexagonal Allen screws, inch-sizes

References
facom:SHP.7LA
rubix:1240886
ean:3148516593153
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length100 mm
Imprint size7 mm
See all Specifications

Product details : FACOM 7MM L IN HEX 1/2 DRIVE SOCKET SHP.7LA


A [mm]: 5.56d [mm]: 11.3L [mm]: 37L1 [mm]: 15 Connections: EH.107/32[g]: 19

Strengths

• Very hard, interchangeable bit for longer life. • socket R. 245. • Execution: Glossy chromed, with phosphated bit.

Technical specifications


Attributes
Logistic Weight82 g
Packaged dimensions (D x W x H)100x22x22 mm
Package weight88 g
Square drive adapter1/2 ''
Length100 mm
Imprint size7 mm
Show UNSPSC/ECL@SS
£ 23.30 excl. VAT
/ Each
£ 27.96 incl. VAT
  • Usually arrives within 14 working days