Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T8
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T8
Screwdriver bit socket Expert
References
expert:
E030120
rubix:
2517506
ean:
3258950301204
Technical specifications
Square drive adapter
1/4
''
Length
33
mm
Imprint size
t8
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T8
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
33
mm
Imprint size
t8
Imprint
torx
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.66
excl. VAT
/
Each
£
4.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 9MM
GEDORE ITX19L T55 100 TORX BIT
GEDORE ITX 30 L T30 T30 3/8 DR SOCKET 62MM BIT LENGTH 1394207
GEDORE IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 8MM
GEDORE IN 32 L SCREWDRIVER BIT SOCKET 3/4 IN SQ DR IN HEX 19MM LONG
FACOM BIT SX.45LA
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T30 1/4 INCH
STAHLWILLE 02151208 3/8 INCH DRIVE X 8MM LONG INHEX SOCKET
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 8MM
FACOM SXM.50 SXM TORX BIT SOCKET 1/2 INCH DRIVE T50
FACOM SXM30 SXM TORX BIT SOCKET 1/2 INCH DRIVE T30
STAHLWILLE 05100090 3/4 INCH DRIVE X T90 INT.TORX SOCKET
BRITOOL EXPERT 3/8 INCH BIT SOCKET TORX BIT T40
STAHLWILLE 3/8 INCH DRIVE X 1/4 IN HEX SOCKET
STAHLWILLE 3/8 INCH DRIVE X 3/16 IN HEX SOCKET