SX.LA - Screwdriver sockets 1/2" long tip for Torx® screws
Square drive adapter | 1/2 '' |
---|---|
Length | 120 mm |
Imprint size | T45 |
Logistic Weight | 90 g |
---|---|
Packaged dimensions (D x W x H) | 120x22x22 mm |
Package weight | 95 g |
Square drive adapter | 1/2 '' |
Length | 120 mm |
Imprint size | T45 |
Usually arrives within 14 working days