Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 8MM
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 8MM
Screwdriver bit socket Expert
References
expert:
E031905
rubix:
2517452
ean:
3258950319056
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
8 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 8MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
8 mm
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.78
excl. VAT
/
Each
£
6.94
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE POZIDRIV 2
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE PHILLIPS 1
FACOM SV.6B 1/2DR XZN SPLINE BIT SOCKET M6
WERA 060400 869/4 NUTSETTER 5.5MM/50MM
"WERA 003824 8740C HF HOLD FUNCTION SOCKET 1/2"" IN-HEX 8/60MM ZYKLOP"
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 10MM
STAHLWILLE 02060006 3/8 INCH DRIVE X M6 INHEX SOCKET TRI-SQUARE
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE POZIDRIV 3
STAHLWILLE 03090008 1/2DR X M8 SPLINE DRIVER SCKT
IN19L S/DRIVER BIT SKT M8-120 X 1/2SQDR
ALLEN SOCKET 5MM
FACOM STM.12 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 12MM
GEDORE IS 19 6,5X1,2 SCREWDRIVERSOCKET6.5 6161760
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 9MM
GEDORE IN30-4 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 4MM