Series 49a 3//8
Square drive adapter | 3/8 '' |
---|---|
Length | 52 mm |
Imprint size | 3/16 in |
Logistics dimensions (L x W x H) | 19x19x52 mm |
---|---|
Logistic Weight | 44 g |
Square drive adapter | 3/8 '' |
Length | 52 mm |
Imprint size | 3/16 in |
Model | 49a |
Imprint | Hex / Allen |
Finishing | Chromed |
Usually arrives within 14 working days