Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 9MM
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 9MM
Screwdriver bit socket Expert
References
expert:
E030934
rubix:
2517567
ean:
3258950309347
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
Imprint size
9 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 9MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
9 mm
Imprint
hex / allen
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.53
excl. VAT
/
Each
£
5.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE IN30-6 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 6MM
"STAHLWILLE 23050012 1/2"" IMPACT INHEX SOCKET 12MM"
1/2 DR 3/16 AF HEX SKT 6154710
BRITOOL EXPERT 3/8 INCH TORX SOCKET E14
STAHLWILLE 03050008 1/2 INCH DRIVE X 8MM INHEX SOCKET
STAHLWILLE 01050006 1/4 INCH DRIVE X 6MM INHEX SOCKETS
GEDORE ITX30L T40 LNG TORX BIT
GEDORE ITX19L T55 100 TORX BIT
FACOM STM7 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 7MM
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 14MM
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 3MM
"GEDORE IS 19 10x1.6 1/2""DRIVE 10 X 1.6 SCREWDRIVER BIT SOCKET 6656140"
GEDORE 5MMBALLEND1/4DRSKT IN 20 K 5
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 12MM
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T45