Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T25
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T25
Screwdriver bit socket Expert
References
expert:
E030125
rubix:
2517504
ean:
3258950301259
Technical specifications
Square drive adapter
1/4
''
Length
33
mm
Imprint size
T25
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T25
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
33
mm
Imprint size
T25
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.66
excl. VAT
/
Each
£
4.39
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02450024 3/8 INCH DRIVE X 3/8 IN HEX SOCKET
STAHLWILLE 01450009 1/4 INCH DRIVE X 9/64 INHEX SOCKET
STAHLWILLE 1/2 INCH DRIVE SOCKET 03151414
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 12MM
BRITOOL EXPERT 1/4 INCH HEXAGON BIT SOCKET 7MM
FACOM STM.19GRP 1/2 HEXAGON BIT SOCKET OGV GRIP 19MM
GEDORE 3/8 DR. 5MM INSERTED HEX BIT MPIN30L5-95
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T27
FACOM STM7 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 7MM
STAHLWILLE 1/4DRX 8MM INHEX SOCKET 01120008
GEDORE IN 19 LK 14-140 1/2 DRIVE BIT SOCKET 14MM BALL ENDED LONG REACH
GEDORE IN30 - 5/32AF X 3/8 DRIVE HEX SKT
GEDORE IN 19 S/DRIVER BIT SKT 1/2SQ DRV IN-HEX 14MM X 140MM LONG
STAHLWILLE 01351030 1/4 INCH DRIVE X T30 TORX SOCKET TAMPER
"STAHLWILLE 23050006 SOCKET, IMPACT INHEX, 1/2"" X 6MM"