Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/4 INCH HEXAGON BIT SOCKET 7MM
BRITOOL EXPERT 1/4 INCH HEXAGON BIT SOCKET 7MM
Screwdriver bit socket Expert
References
expert:
E030107
rubix:
2517465
ean:
3258950301075
Technical specifications
Square drive adapter
1/4
''
Length
33
mm
Imprint size
7 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH HEXAGON BIT SOCKET 7MM
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
33
mm
Imprint size
7 mm
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.15
excl. VAT
/
Each
£
3.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 03050014 1/2 INCH DRIVE X 14MM INHEX SOCKET
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 12MM
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T45 1/2 INCH
STAHLWILLE 1/2 INCH DRIVE SOCKET 03151414
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TAM/TORX TT27
STAHLWILLE 01280008 SCREWDRIVER SOCKET SHORT 1/4 INCH DRIVE
BRITOOL EXPERT 1/2 INCH BIT SOCKET HEX 10MM
BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 6MM
GEDORE T90 3/4DRINTORXSOCKT ITX 32 T90
GEDORE IN30-7 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 7MM
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E12
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T25 1/4 INCH
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 5MM
GEDORE IN 19 S/DRIVER BIT SKT 1/2SQ DRV IN-HEX 8MM 1/2IN LONG
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 8MM