Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T27
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T27
Screwdriver bit socket Expert
References
expert:
E030917
rubix:
2517539
ean:
3258950309170
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
Imprint size
T27
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T27
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
T27
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.91
excl. VAT
/
Each
£
5.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
EXPERT E031968 1/2IN DRIVE M6 BIT SOCKET
STAHLWILLE 03100070 1/2 DR X T70 INT.TORX DRIVER SOCKET
FACOM NSX.50B FACOM TORK BIT NSX.50B
ALLEN SOCKET 5MM
1/2DRXT40 INT.TORX DRIVER SKT
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER HEX 3MM
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 14MM
"IN19 S/DRIVER BIT SKT 3/8""AF X 1/2""SQ DR"
GEDORE SCREWDRIVER SKT 1/2 INR 19 L 6-100
GEDORE ITX 19 L T40-100 1/2DRIVE-100MM-T40 6152690
GEDORE IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 8MM
GEDORE DRIVE SOCKET IN 19 LK 8-140
GEDORE IN 19 LK 14-140 1/2 DRIVE BIT SOCKET 14MM BALL ENDED LONG REACH
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 8MM
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E24