Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 7MM
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 7MM
Screwdriver bit socket Expert
References
expert:
E030905
rubix:
2517565
ean:
3258950309057
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
Imprint size
7 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 7MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
7 mm
Imprint
hex / allen
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.60
excl. VAT
/
Each
£
5.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 380100 COMB STEPPED KEY
STAHLWILLE 05100060 3/4 INCH DRIVE X T60 INT.TORX SOCKET
"IN19 S/DRIVER BIT SKT 3/8""AF X 1/2""SQ DR"
FACOM 6MM L IN HEX 1/2 DRIVE SOCKET SHP.6LA
STAHLWILLE 01120004 44K INHEX SOCKET 1/4 INCH DRIVE 4MM
STAHLWILLE 01350020 1/4 INCH DRIVE X T20 TORX SOCKET
STAHLWILLE 02450010 3/8 INCH DRIVE X 5/32 IN HEX SOCKET
STAHLWILLE 02151004 3/8 INCH DRIVE X 4MM LONG INHEX SOCKET
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 14MM
BRITOOL EXPERT 1/4 INCH TRX BIT SOCKET 10 PIECE SET
EXPERT E031968 1/2IN DRIVE M6 BIT SOCKET
STAHLWILLE 1/4 INCH DRIVE X 5MM INHEX SOCKETS
GEDORE IS 20 5,5X1 5.5SLOTBITSKT1/4DR 6171640
1/2DRXT30 INT.TORX DRIVER SKT
GEDORE 5MMBALLEND1/4DRSKT IN 20 K 5