Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Β Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 1/4 INCH DRIVE X 5MM INHEX SOCKETS
STAHLWILLE 1/4 INCH DRIVE X 5MM INHEX SOCKETS
44 Series INHEX Sockets
References
stahlwille:
01050005
rubix:
2018405
ean:
4018754000494
Technical specifications
Square drive adapter
1/4Β
''
Length
55Β
mm
Imprint size
5 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 1/4 INCH DRIVE X 5MM INHEX SOCKETS
45 4mm Socket, INHEX
Technical specifications
Attributes
Square drive adapter
1/4Β
''
Length
55Β
mm
Imprint size
5 mm
Model
44
Imprint
hex / allen
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Donβt forget to login in order to benefit from your prices
Β£
11.61
excl. VAT
/
Each
Β£
13.93
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
GEDORE IN30-4 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 4MM
STAHLWILLE 01351008 1/4 INCH DRIVE X T8 TORX SOCKET TAMPER
GEDORE IN 30 5 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 5MM
ITX 32 T60 3/4
STAHLWILLE 03050005 1/2 INCH DRIVE X 5MM INHEX SOCKET
STAHLWILLE 03261408 M8 12 POINT SPLINE SOCKET
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 5MM
GEDORE ITX30-T27 ITX30 SCREWDRIVER BIT SOCKET TORX T27 3/8 INCH
1/2DRXT40 INT.TORX DRIVER SKT
ROEBUCK 01438 NUT SETTERS MAGNETIC 13 X 45MM
STAHLWILLE 01351010 1/4 INCH DRIVE X T10 TORX SOCKET TAMPER
BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 6MM
STAHLWILLE 3/8 INCH DRIVE X 1/4 IN HEX SOCKET
STAHLWILLE 54KK 8MM X 100 X 1/2SD INHEX
STAHLWILLE 3280007 54KK.7 7MM X 100MM X 1/2SD INHEX SOCKET