Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
1/2DRXT30 INT.TORX DRIVER SKT
1/2DRXT30 INT.TORX DRIVER SKT
Screwdriver bit socket Stahlwille
References
stahlwille:
03100030
rubix:
4527257
ean:
4018754006670
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
T30
Product details
Technical specifications
Product details : 1/2DRXT30 INT.TORX DRIVER SKT
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
T30
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.92
excl. VAT
/
Each
£
16.70
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02060006 3/8 INCH DRIVE X M6 INHEX SOCKET TRI-SQUARE
BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 4MM
FACOM SOCKET D.34B7L
IN19L S/DRIVER BIT SKT M10 X 140
STAHLWILLE 01280010 41.K 1.0 X 5.5 1/4DR SCREWDRIVER SOCKET SHORT
STAHLWILLE 02151005 3/8 INCH DRIVE X 5MM LONG INHEX SOCKET
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE PHILLIPS 3
FACOM SOCKET SV.12ELB
GEDORE 100MM1/2DRDPBITSKT INX19L-6-100
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 14MM
BRITOOL EXPERT 1/2 INCH BIT SOCKET HEX LONG 8MM
"GEDORE IS 19 10x1.6 1/2""DRIVE 10 X 1.6 SCREWDRIVER BIT SOCKET 6656140"
STAHLWILLE 03100025 1/2 DR X T25 INT.TORX DRIVER SOCKET
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T15
WERA 060422 869/4M MAG NUTSETTER 7MM/50MM