header.userAccount.account.label
header.userAccount.login.button.text
header.menu.primary
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
header.menu.primary.link.label
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
header.menu.primary.link.label
< breadcrumb.backLink.label
breadcrumb.categories.label
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 8MM
product.name.uk
product.subtitle.uk
product.references.label
product.reference.brandname.title
E030906
product.reference.webshop.title :
2517566
product.reference.ean.title :
3258950309064
product.technicalSummary.title
Square drive adapter
3/8
''
Length
50
mm
Imprint size
8 mm
product.technicalSummary.seeMore.link.text
product.tabs.productDetails
product.tabs.technicalInformations
product.productDetails.title
product.technicalInformations.title
product.technicalInformations.attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
8 mm
Imprint
Hex / Allen
Finishing
Chromed
product.technicalInformations.classifications.collapse.show
product.addToWishlistButton
product.login.to.get.price.text
£
4.62
productPrice.excludingTaxes
productPrice.unit.unitPreposition
Each
£
5.54
productPrice.includingTaxes
In stock: Next day delivery
Add to cart
product.exportPdf.link.text
product.relatedCategory.title
STAHLWILLE 01350020 1/4 INCH DRIVE X T20 TORX SOCKET
STAHLWILLE 44 A 7/64 1/4 INCH DRIVE X INHEX SOCKET
EXPERT E031968 1/2IN DRIVE M6 BIT SOCKET
"STAHLWILLE 03261410 M10 1/2"" DRIVE SOCKET"
STAHLWILLE 02151210 3/8 INCH DRIVE X 10MM LONG INHEX SOCKET
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E12
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T30 1/2 INCH
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T55
"STAHLWILLE 03151208 1/2"" INHEX SOCKET 8MM LONG"
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T27 1/4 INCH
STAHLWILLE 03050010 1/2 INCH DRIVE X 10MM INHEX SOCKET
GEDORE IN 32 L SCREWDRIVER BIT SOCKET 3/4 IN SQ DR IN HEX 14MM LONG
GEDORE 3/8AF 3/8DR INHEXSKT IN 30 3/8AF
STAHLWILLE 03100060 1/2 DR X T60 INT.TORX DRIVER SOCKET
STAHLWILLE 01450016 1/4 INCH DRIVE X 1/4 INHEX SOCKET