Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT SLOTTED BIT SOCKET 3/8 INCH SQUARE DRIVE 55
BRITOOL EXPERT SLOTTED BIT SOCKET 3/8 INCH SQUARE DRIVE 55
Screwdriver bit socket Expert
References
expert:
E030909
rubix:
2517532
ean:
3258950309095
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
Imprint size
5,5 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SLOTTED BIT SOCKET 3/8 INCH SQUARE DRIVE 55
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
5,5 mm
Imprint
Flat
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.18
excl. VAT
/
Each
£
5.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 8MM INHEX 1/2 DRIVE IMPACT SOCKET NSHM.8
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E16
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T40 1/4 INCH
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E11
GEDORE IN19 L5-90 6162060 5MM L/S I/2INDRIVE SKT SCREWDRIVER
GEDORE 5/16AF3/8DR INHEXSKT IN 30 5/16AF
STAHLWILLE 01450012 1/4 INCH DRIVE X 3/16 INHEX SOCKET
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 6MM
STAHLWILLE 03090014 SPLINE SOCKET 54CV
STAHLWILLE 01350015 1/4 INCH DRIVE X T15 TORX SOCKET
FACOM RTM.3GRP 1/4 HEXAGON BIT SOCKET OGV GRIP 3MM
FACOM 12MM INHEX 1/2 DRIVE IMPACT SOC NSHM.12
STAHLWILLE 03131460 LONG TORX DR SOCKET 1054.TX.T.60
STAHLWILLE 01351030 1/4 INCH DRIVE X T30 TORX SOCKET TAMPER
STAHLWILLE 01120003 44K INHEX SOCKET 1/4 INCH DRIVE 3MM