Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E11
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E11
Screwdriver bit socket Expert
References
expert:
E031935
rubix:
2517438
ean:
3258950319353
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
Imprint size
E11
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E11
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Imprint size
E11
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.74
excl. VAT
/
Each
£
5.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 1/2 INCH BIT SOCKET HEX LONG 8MM
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T27
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T15 1/4 INCH
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T9
GEDORE IN30-10 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 10MM
STAHLWILLE 03150808 1/2 DRIVE INHEX SOCKET 8MM
GEDORE IN19 L5-90 6162060 5MM L/S I/2INDRIVE SKT SCREWDRIVER
"IN19 S/DRIVER BIT SKT 3/8""AF X 1/2""SQ DR"
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T25
STAHLWILLE 03090014 SPLINE SOCKET 54CV
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T8
STAHLWILLE 03090006 1/2DR X M6 SPLINE DRIVER SCKT
GEDORE IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 8MM
STAHLWILLE 02100045 3/8 INCH DRIVE X T45 INT.TORX SCREWDRIVER SOCKET
STAHLWILLE 02151208 3/8 INCH DRIVE X 8MM LONG INHEX SOCKET