Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E16
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E16
Screwdriver bit socket Expert
References
expert:
E031930
rubix:
2517441
ean:
3258950319308
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
Imprint size
e16
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E16
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Imprint size
e16
Imprint
torx
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.21
excl. VAT
/
Each
£
6.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T15
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE POZIDRIV 2
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 17MM E113629
GEDORE ALLEN SKT 5MM SQ IN 19 L 5-180
GEDORE 1/8AF 3/8DR INHEXSKT IN 30
STAHLWILLE 01350008 1/4 INCH DRIVE X T8 TORX SOCKET
GEDORE IN 32 L SCREWDRIVER BIT SOCKET 3/4 IN SQ DR IN HEX 17MM LONG
GEDORE 3/8AF 3/8DR INHEXSKT IN 30 3/8AF
STAHLWILLE M10 MULTI-SPLINE 1/2 INCH DRIVE SOCKET 54X 03060010
"WERA 003824 8740C HF HOLD FUNCTION SOCKET 1/2"" IN-HEX 8/60MM ZYKLOP"
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E18
GEDORE IN30-4 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 4MM
GEDORE IN 21 22 1IN SQUARE DRIVE ALLEN KEY SOCKET 22MM
STAHLWILLE 01351009 1/4 INCH DRIVE X T9 TORX SOCKET TAMPER
STAHLWILLE 03450014 1/2 INCH DRIVE X 7/32 INHEX SOCKET