HSS helicoidal drill bit with tapered tail Bosch
Drilling diameter | 4.9 mm |
---|---|
Total length | 62 mm |
Length of cut | 26 mm |
Logistic Weight | 75 g |
---|---|
Packaged dimensions (D x W x H) | 99x45x23 mm |
Package weight | 100 g |
Drilling diameter | 4.9 mm |
Total length | 62 mm |
Length of cut | 26 mm |
Body material | HSS |
Usually arrives within 14 working days