Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
BOSCH 13MM DRILL BIT BOSCH-2608595083 PK5
BOSCH 13MM DRILL BIT BOSCH-2608595083 PK5
HSS helicoidal drill bit with tapered tail Bosch
References
bosch:
2608595083
rubix:
113A7723
manufacturer :
2 608 595 083
ean:
3165140290838
Technical specifications
Drilling diameter
13
mm
Total length
151
mm
Length of cut
101
mm
Product details
Technical specifications
Product details : BOSCH 13MM DRILL BIT BOSCH-2608595083 PK5
Technical specifications
Attributes
Drilling diameter
13
mm
Total length
151
mm
Length of cut
101
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.44
excl. VAT
/
Each
£
50.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00526 014.000 TWIST DRILLS
GUHRING 00345 008.500 HSS/HSCO COATED DRILLS 9003450085000
DORMER A13026.25 DRILL 26.25 MM 5969319
DORMER A130 HSS TAPER SHANK DRILL 13.5MM
GUHRING 00620 019.000 TWIST DRILLS
DORMER A130 HSS TAPER SHANK DRILL 6.6MM
DORMER A1308.0 DRILL 8.00 MM 5968703
DORMER A1304.5 DRILL 4.50 MM 5969397
DORMER A13040.0 DRILL 40.00 MM 5969194
DORMER A13017/32 DRILL 17/32 INCH 5969058
GUHRING 00526 017.500 TWIST DRILLS
GUHRING 00539 015.000 DRILLS OTHER 9005390150000
DORMER A13019.5 DRILL 19.50 MM 5969107
GUHRING 00293 020.000 TWIST DRILLS
DORMER A13025.25 DRILL 25.25 MM 5969281