Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
LED Lamp
MCG 25MFKESLPK 25M FESTOON KIT ES C/W 10 X LED ES 10W L (L)25 M
MCG 25MFKESLPK 25M FESTOON KIT ES C/W 10 X LED ES 10W L (L)25 M
LED Lamp MCG Industrial
References
mcg industrial:
25MFKESLPK
rubix:
234A6168
Technical sheet / Technical file
Product details
Technical specifications
Product details : MCG 25MFKESLPK 25M FESTOON KIT ES C/W 10 X LED ES 10W L (L)25 M
25M Festoon Kit ES c/w 10 x LED ES 10W L (L)25 m
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
117.67
excl. VAT
/
Each
£
141.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FUSION LAMPS CRLED/CAN/SBC 5W SBC LED CANDLE 25000HR CONTRAC (L)104 MM
UNILITE ATEX-RA2 210 LUMEN LED ZONE 0 ATEX RIGHT ANGLE TORCH
TAMLITE XCUCL16WW 1157MM 16W LED CABINET LIGHT - 3000K (L)1157 MM X (W
FUSION LAMPS FGU10/DW/D ESSENTIAL 4W GU10 LED DIMMABLE DAYLIGHT (L)56
ROEBUCK 898375 RECHARGEABLE FLOODLIGHT 5 200LM
FUSION LAMPS CRLED/R63 8W E27 LED R63 STYLE WARM WHITE (L)106 MM X (DI
FUSION LAMPS CRLED/G45/BC 5W BC LED GOLF BALL 25000HR (CTR (L)80 MM X
FUSION LAMPS FC6ES/OP/D ESSENTIAL 6W ES DIMMABLE LED OPAL (L)11
FUSION LAMPS CRLED/284 5.5W S15S LED 284MM STRIPLIGHT (L)284 MM X (DIA
DELUCE LIGHTING DLLEDBATHO16E3 6FT 65W LED SURF MTD BATT CW HI OP EMER
CHALLENGER SECURITY PRODUCTS SL180N LIGHTING PIR 180 DEGREE
FUSION EDHPIE400P 400W GES ELLIPTICAL DUAL M/H
FUSION LAMPS FR50 5W E14 LED R50 STYLE WARM WHITE (L)85 MM X (DIA)50 M
FUSION LAMPS CRLED/CAN/SBC/DIM 5W SBC DIMMABLE LED CANDLE (CTR R (L)10
FUSION LAMPS EDDE18/835 18W G24Q-2 4P DOUBLE COMPACT 3500 (L)146 MM X