Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32058 ER11-02 ULTRA PRECISION COLLET
OMEGAPROD OM32058 ER11-02 ULTRA PRECISION COLLET
ER pincer Omega Products
References
omega products:
OM32058
rubix:
293A9294
Technical specifications
Diameter
11.5
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32058 ER11-02 ULTRA PRECISION COLLET
Technical specifications
Attributes
Diameter
11.5
mm
Type
ultra precision collet
Length
18
mm
Pincer/pliers
pincer
Clamping range, minimum
1.5
mm
Clamping range, maximum
2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.11
excl. VAT
/
Each
£
22.93
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK A393.14-40-7/8 5723002
CUTLINE COLLET PRECISION ER25+ 6.0 MM 868602
3931420050-SVIK COLLET DIN 6499
SANDVIK 393.15-40 12 ER COLLET 5966316
OMEGAPROD OM32586 ER32-19 STANDARD SEALED COLLET
CUTLINE COLLET PRECISION ER11+ 7.0 MM 868559
OMEGAPROD OM32321 ER32-19 ULTRA PRECISION COLLET
CUTLINE COLLET CLASS 2 ER25 4.0 MM 868486
SANDVIK 393.14-16 0600 ER COLLET 5760404
3931440140-SVIK COLLET DIN 6499
39314110300-SVIK HOLDING TOOLS
SANDVIK 393.15-20 10 5966296
OMEGAPROD OM32187 ER25-02 STANDARD COLLET COLLET ER25 430E 2-1MM
SANDVIK A393.14-40-3/4 5722994
3931440060-SVIK COLLET DIN 6499