Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32122 ER16-07 ULTRA PRECISION COLLET
OMEGAPROD OM32122 ER16-07 ULTRA PRECISION COLLET
ER pincer Omega Products
References
omega products:
OM32122
rubix:
293A9499
Technical specifications
Diameter
17
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32122 ER16-07 ULTRA PRECISION COLLET
Technical specifications
Attributes
Diameter
17
mm
Type
Ultra Precision Collet
Length
27.5
mm
Pincer/pliers
Pincer
Clamping range, minimum
6
mm
Clamping range, maximum
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.46
excl. VAT
/
Each
£
18.55
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE COLLET PRECISION ER11+ 6.0 MM 868557
SANDVIK A393.15-16 1/4 5966351
OMEGAPROD OM32199 ER25-14 STANDARD COLLET COLLET ER25 430E 14-13MM
OMEGAPROD OM33550 ER32-20 HIGH PRESSURE SEALED COLLET
CUTLINE COLLET ER11 4.0 MM 868441
3931450200-SVIK COLLET CHUCK ADAP
OMEGAPROD OM32260 ER32-13 STANDARD COLLET COLLET ER32 470E 13-12MM
SANDVIK 393.14-32 060 ER COLLET 5760552
CUTLINE COLLET PRECISION ER11+ 3.5 MM 868552
OMEGAPROD OM32229 ER25-025 ULTRA PRECISION COLLET
OMEGAPROD OM32989 ER40 TAPPING COLLET 20 DIA 16 SQUARE
SANDVIK 393.15-2005 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966293
OMEGAPROD OM32307 ER32-05 ULTRA PRECISION COLLET
OMEGAPROD OM32629 ER40-05 STANDARD SEALED COLLET
3931440130-SVIK COLLET DIN 6499