Endless abrasive belt CP (Chicago Pneumatic)
Length | 450 mm |
---|---|
Width | 25 mm |
Grain | 120 |
Logistics dimensions (L x W x H) | 195x70x17 mm |
---|---|
Logistic Weight | 60 g |
Packaged dimensions (D x W x H) | 195x70x17 mm |
Package weight | 60 g |
Length | 450 mm |
Width | 25 mm |
Grain | 120 |
Usually arrives within 14 working days