Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
MAKITA P-43228 ABRASIVE BELT 6X533 120G 9032
MAKITA P-43228 ABRASIVE BELT 6X533 120G 9032
Endless abrasive belt Makita
References
makita:
P-43228
rubix:
209A4835
ean:
0088381971096
Technical specifications
Length
533
mm
Width
6
mm
Grain
120
Product details
Technical specifications
Product details : MAKITA P-43228 ABRASIVE BELT 6X533 120G 9032
Technical specifications
Attributes
Length
533
mm
Width
6
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.14
excl. VAT
/
Each
£
8.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK GFAZ180040 280300 FLAP DISC ZIRCONIUM 180 X 22MM G40
3M 10366 CUBITRON II CLOTH BELT 784F 20X520MM 60+
ROEBUCK GFBZ100060 28030 FLAP DISC ZIRCONIUM TYPE B 100 X 16MM G60
ROEBUCK 067071 WHEEL DRESSERS HUNTINGTON TYPE 0
3M 11533 BELT 984F 36+ 150 X 3500
3M 7100329007 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 13MM X 610MM
3M 19266 CUBITRON II CLOTH BELT 947A 10 MM X 330 MM 120+
Endless abrasive belt Flexovit 63642585993
ROEBUCK 313453 ALUMINIUM OXIDE ROLLS G100 25MM X 50M
ROEBUCK GS6040080 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 80 GRADE
ROEBUCK CD6107 ALUMINIUM OXIDE ADHESIVE DISC 150MM P180 SINGLE
3M 22848 CUBITRON II BELT 984F 80+ 10 X 305 MM
ROEBUCK C82423028060 GLASS PAPER SHEETS GRADE P60 SINGLE
ROEBUCK 886451 CERAMIC FILE BELT 13 X 454 MM G40
3M 20529 CUBITRON II BELT 984F 36+ 50 X 1000 MM