Pneumatic wrenches CP (Chicago Pneumatic)
Square drive adapter | 3/8 '' |
---|---|
Maximum torque | 68 N.m |
Weight | 1.19 kg |
Logistics dimensions (L x W x H) | 285x115x55 mm |
---|---|
Logistic Weight | 1319 g |
Packaged dimensions (D x W x H) | 285x115x55 mm |
Package weight | 1319 g |
Square drive adapter | 3/8 '' |
Maximum torque | 68 N.m |
Weight | 1.19 kg |
Air consumption | 481 l/min |
Usually arrives within 14 working days