Pneumatic drill CP (Chicago Pneumatic)
Chuck capacity | 13 mm |
---|---|
No-load speed | 500 rpm |
Weight | 1.82 kg |
Logistics dimensions (L x W x H) | 170x205x55 mm |
---|---|
Logistic Weight | 1821 g |
Packaged dimensions (D x W x H) | 170x205x55 mm |
Package weight | 1821 g |
Chuck capacity | 13 mm |
No-load speed | 500 rpm |
Weight | 1.82 kg |
Air consumption | 840 l/min |
Power | 320 W |
No-load consumption | 15 l/s |
Total length | 260 mm |
Usually arrives within 14 working days