Pneumatic drill CP (Chicago Pneumatic)
Chuck capacity | 10 mm |
---|---|
No-load speed | 1800 rpm |
Weight | 1.02 kg |
Logistics dimensions (L x W x H) | 166x235x57 mm |
---|---|
Logistic Weight | 1020 g |
Packaged dimensions (D x W x H) | 166x235x57 mm |
Package weight | 1288 g |
Chuck capacity | 10 mm |
No-load speed | 1800 rpm |
Weight | 1.02 kg |
Air consumption | 600 l/min |
Power | 200 W |
No-load consumption | 9.73 l/s |
Total length | 318 mm |
Usually arrives within 14 working days