Pneumatic drill CP (Chicago Pneumatic)
Chuck capacity | 6Ā mm |
---|---|
No-load speed | 4500Ā rpm |
Weight | 30Ā kg |
Logistics dimensions (L x W x H) | 250x170x80Ā mm |
---|---|
Logistic Weight | 1046Ā g |
Packaged dimensions (D x W x H) | 250x170x80Ā mm |
Package weight | 1046Ā g |
Chuck capacity | 6Ā mm |
No-load speed | 4500Ā rpm |
Weight | 30Ā kg |
Air consumption | 600Ā l/min |
Power | 375Ā W |
No-load consumption | 12.5Ā l/s |
Total length | 320Ā mm |
Usually arrives within 14 working days