Pistol Grip Drill
Chuck capacity | 10Ā mm |
---|---|
No-load speed | 2400Ā rpm |
Weight | 1.02Ā kg |
Chuck capacity | 10Ā mm |
---|---|
No-load speed | 2400Ā rpm |
Weight | 1.02Ā kg |
Power | 375Ā W |
No-load consumption | 9.4Ā l/s |
Total length | 178Ā mm |
Type | Pistol Grip Drill |
Sound level | 101Ā dB |
Usually arrives within 14 working days