Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Sanding plate
CHICAGO PNEUMATIC 90MM LAMBS WOOL BONNET CA158110
CHICAGO PNEUMATIC 90MM LAMBS WOOL BONNET CA158110
Sanding plate CP (Chicago Pneumatic)
References
cp (chicago pneumatic):
CA158110
rubix:
80936369
Technical specifications
Diameter
90
mm
See all Specifications
Product details
Technical specifications
Product details : CHICAGO PNEUMATIC 90MM LAMBS WOOL BONNET CA158110
Technical specifications
Attributes
Logistics dimensions (L x W x H)
89
x
85
x
24
mm
Logistic Weight
10
g
Packaged dimensions (D x W x H)
89
x
85
x
24
mm
Package weight
10
g
Diameter
90
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.53
excl. VAT
/
Each
£
25.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH HARD SANDING PAD 2608000352
BOSCH 2608601721 X-LOCK BACKING PAD 115 MM HOOK AND LOOP
BOSCH 1608601033 125MM BACKING PAD
MAKITA 196684-1 PAD 150 SOFT BO6040/30
BOSCH BACKING PAD 2608601005
BOSCH 2608601209 RUBBER BACKING PAD FOR GWS22-180 ANGLE GRINDER
BOSCH 2608000493 BACKING PAD
MAKITA 193521-0 PAD BO4900/V
"CP LAMMFELLHAUBE KF125423 8"" WOOL POLISHING PAD"
BOSCH 2608601115 PLATE FOR GEX150ACTURBO SANDER
BOSCH BACKING PADS 2608601052
DEWALT DT3610-QZ BACKING PAD
MOELLER M22-D-B BLUE PUSHBUTTON
BOSCH HARD SANDING PAD 2608000352
FUSION EDLED/GU10/5WW/DIM 5W GU10 240V LED DIMMABLE 3000K