Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Sanding plate
"CP LAMMFELLHAUBE KF125423 8"" WOOL POLISHING PAD"
"CP LAMMFELLHAUBE KF125423 8"" WOOL POLISHING PAD"
Sanding plate CP (Chicago Pneumatic)
References
cp (chicago pneumatic):
KF125423
rubix:
80242349
Technical specifications
Diameter
200
mm
See all Specifications
Product details
Technical specifications
Product details : "CP LAMMFELLHAUBE KF125423 8"" WOOL POLISHING PAD"
Technical specifications
Attributes
Logistics dimensions (L x W x H)
220
x
220
x
50
mm
Logistic Weight
115,7
g
Packaged dimensions (D x W x H)
220
x
220
x
50
mm
Package weight
115,7
g
Diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.72
excl. VAT
/
Each
£
29.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CHICAGO PNEUMATIC 90MM LAMBS WOOL BONNET CA158110
BOSCH BACKING PADS 2608601052
BOSCH 2608601115 PLATE FOR GEX150ACTURBO SANDER
DEWALT DT3610-QZ BACKING PAD
MAKITA 193521-0 PAD BO4900/V
BOSCH HARD SANDING PAD 2608000352
BOSCH 2608601721 X-LOCK BACKING PAD 115 MM HOOK AND LOOP
BOSCH BACKING PAD 2608601005
MAKITA 196684-1 PAD 150 SOFT BO6040/30
BOSCH 2608601209 RUBBER BACKING PAD FOR GWS22-180 ANGLE GRINDER
BOSCH 1608601033 125MM BACKING PAD
BOSCH 2608000493 BACKING PAD
FUSION EDF15/FK 15W T8 18IN BLACKLIGHT FLYKILLER TUBE PACK OF 25
HAGER MTN140 MCB 40A SP TYPE B
SCHNEIDER MERLIN GERIN SWITCH DISCONNECTOR SEA91252 DP 125A