Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J22014.0X1.5 6821317
DORMER J22014.0X1.5 6821317
Solid carbide thread-cutting millers Dormer
References
dormer:
J22014.0X1.5
rubix:
376A2621
ean:
7320760688953
Technical specifications
Diameter
14
mm
Thread
1.5
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J22014.0X1.5 6821317
Technical specifications
Attributes
Diameter
14
mm
Thread
1.5
mm
Length of cut
26
mm
Total length
83
mm
Tail diameter
14
mm
Number of teeth
5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
325.45
excl. VAT
/
Each
£
390.54
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
WALTERPROT TC610-M6-W1-WB10RD THREAD MILLING CUTTER 6589039
SANDVIK R217.16-250200AC46N1630 SC MILLING CM PLURA 2 6251211
SANDVIK 6416850 R217.15-095175AC24P 1620 THREAD MILL
SANDVIK R217.15-160200AC30N 1630 6251207
DORMER J2106.0X1.25 6821303
DORMER J22012.0X1.0 6821314
WALTER H5083008-M5 THREAD MILLING CUTTERS 5834370
DORMER J2206.0X.75 6821323
DORMER J28014.0-19 6821352
SANDVIK R217.13-040080AC10P1620 SC MILLING CM PLURA 2 6416855
SANDVIK R216F-20 50 E-L P20A 216F BALL NOSE INSERT 5743801
SANDVIK R217.14C045100AC13N 1630 5743819
SANDVIK R217.15-090175AC19M1620 SC MILLING CM PLURA 2 6251194
DORMER J21512.0X2.0 6821307
ISCAR MTECS 08077C35 14UN 5667141 MTECS08077C3.5 14 UN