Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J20513.6X2.0 6821296
DORMER J20513.6X2.0 6821296
Solid carbide thread-cutting millers Dormer
References
dormer:
J20513.6X2.0
rubix:
376A2600
ean:
7320760688748
Technical specifications
Diameter
13.6
mm
Thread
2
mm
Length of cut
34
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J20513.6X2.0 6821296
Technical specifications
Attributes
Diameter
13.6
mm
Thread
2
mm
Length of cut
34
mm
Total length
92
mm
Tail diameter
18
mm
Number of teeth
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
397.90
excl. VAT
/
Each
£
477.48
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK PLURA T/MILL CUT R217.73-079270AC11N 1630
SANDVIK 6416850 R217.15-095175AC24P 1620 THREAD MILL
SANDVIK R217.13-048100AC18PH07F SC MILLING CM PLURA 2 6424157
SANDVIK PLURA T/MILL CUT R217.73-099180AC15N 1630
SANDVIK R217.13-023050AC09P1620 SC MILLING CM PLURA 2 6416860
SANDVIK R217.13C041080CC11K 1630 6304506
SANDVIK R217.13-040080AC10P1620 SC MILLING CM PLURA 2 6416855
WALTERPROT H5150106-M16X1.5 THREAD MILLING CUTTERS 5115461
SANDVIK R217.13-012035AC05P1620 SC MILLING CM PLURA 2 6416857
DORMER J23510.0-13 6821339
DORMER J2003.2X.7 J200 M4 X 0.70 THREAD MILLING CUTTER 10 HA 6821169
DORMER J22020.0X2.0 6821321
DORMER J21510.0X2.0 6821306
DORMER J2059.9X1.75 6821299
DORMER J20011.6X2.0 J200 M14 X 2.00 THREAD MILLING CUTTER 6821167