SANDVIK R217.54-159140AC20N 1630 END MILL FOR THREAD MILLING 5743913


Solid carbide thread-cutting millers Sandvik Coromant

References
sandvik coromant:R217.54-159140AC20N1630
rubix:1118927
manufacturer :5743913
brand logo
brand logo
Technical specifications
Diameter15.9 mm
Length/Diameter comparison of the thread5.03 mm
Length of cut80.01 mm
See all Specifications

Product details : SANDVIK R217.54-159140AC20N 1630 END MILL FOR THREAD MILLING 5743913


Technical specifications


Attributes
Diameter15.9 mm
Length/Diameter comparison of the thread5.03 mm
Length of cut80.01 mm
Type of tailWELDON
Tail diameter16 mm
Number of teeth4
Show UNSPSC/ECL@SS
£ 608.00 excl. VAT
/ Each
£ 729.60 incl. VAT
  • Usually arrives within 14 working days