Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J2208.0X1.0 6821325
DORMER J2208.0X1.0 6821325
Solid carbide thread-cutting millers Dormer
References
dormer:
J2208.0X1.0
rubix:
376A2615
ean:
7320760689035
Technical specifications
Diameter
8
mm
Thread
1
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J2208.0X1.0 6821325
Technical specifications
Attributes
Diameter
8
mm
Thread
1
mm
Length of cut
16
mm
Total length
63
mm
Tail diameter
8
mm
Number of teeth
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
154.10
excl. VAT
/
Each
£
184.92
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R217.13-040080AC15P1620 SC MILLING CM PLURA 2 6416862
SANDVIK R217.54-159140AC20N 1630 END MILL FOR THREAD MILLING 5743913
SANDVIK R217.33-032320AC12P1620 SC MILLING CM PLURA 2 6416870
DORMER J23512.0-11 J235 5/8 X 11 THREAD MILLING CUTTER 6821340
SANDVIK R217.15-060125AC12M1620 SC MILLING CM PLURA 2 6251191
DORMER J2107.5X1.5 J210 M10 X 1.50 THREAD MILLING CUTTER 6821304
SANDVIK R217.53-099180AC15N 1630 END MILL FOR THREAD MILLING 5743911
SANDVIK R217.14C136200CC34K1630 SC MILLING CM PLURA 2 6304512
DORMER J2354.8-20 6821334
WALTERPROT H5033008-M12 THREAD MILLING CUTTERS SOLID CARBIDE 5539004
SANDVIK R217.13-039080AC8H1630 SC MILLING CM PLURA 2 7382490
SANDVIK R217.16-120150AC27M1620 SC MILLING CM PLURA 2 6251195
DORMER J2355.5-18 6821335
DORMER J2458.0-20 6821346
DORMER J22010.0X1.0 6821312