Solid carbide thread-cutting millers Sandvik Coromant
Diameter | 14 mm |
---|---|
Length/Diameter comparison of the thread | 1.91 mm |
Length of cut | 26.7 mm |
Diameter | 14 mm |
---|---|
Length/Diameter comparison of the thread | 1.91 mm |
Length of cut | 26.7 mm |
Type of tail | WELDON |
Total length | 83 mm |
Tail diameter | 14 mm |
Number of teeth | 5 |
Usually arrives within 14 working days