Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
KLINGSPOR 320730 150MM DISC P800 GRIT
KLINGSPOR 320730 150MM DISC P800 GRIT
Abrasive disc Klingspor
References
klingspor:
320730
rubix:
245A3324
ean:
4014855200108
Technical specifications
Diameter
150
mm
Grain
Other
Product details
Technical specifications
Product details : KLINGSPOR 320730 150MM DISC P800 GRIT
Technical specifications
Attributes
Diameter
150
mm
Grain
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.55
excl. VAT
/
Each
£
0.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON VORTEX RAPID PREP SELF GRIP 125MM DISC CRS 66623378975 SINGLE
3M 89690-PK50 ROLOC FIBRE DISC 787C 75MM 36+ PK50
NORTON 662661020546 RAPID BLEND DISC 115X12.7X22.23MM FINE
3M 61747 FIBRE DISC 581C 115MMX22MM P24
ROEBUCK 886419 CERAMIC FIBRE DISC 125 MM 120G
NORTON 66254444905 DSC DP 150X18 H835F NOR P60 VL1 14H
3M 51912 CLEAN AND STRIP XT PRO X CUT DISC XC-RD GREEN QC 125 MM X M14
NORTON 66623385760 F100 ALUMINIUM OXIDE FIBRE DISCS 180X22MM 36G PK25
NORTON 66623327510 F996 Quantum fibre disc 180mm P120 PK25
3M 61758 FIBRE DISC 581C 125MMX22MM P80
3M 89717 FIBRE DISC 782C 100MMX16MM 60+ SLOTTED
3M 546434 SCOTCH-BRITE RAD BRISTLE DISC RD-ZB 50MMX9.53MM 6MIC TYPE C
3M 33543 HOOKIT FLEXIBLE ABRASIVE FOAM DISC 150MM P1500
3M 39632 XTRACT CUBITRON II NET DISC 710W 125MM NO HOLE 180+ PK50
3M 7100274224 SURFACE CONDITIONING DISC PN-DH VERY FINE 115MMXNH