Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 306207 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P60 PACK OF 10
ROEBUCK 306207 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P60 PACK OF 10
Endless abrasive belt Unbranded
References
unbranded:
306207
rubix:
2578345
Technical specifications
Length
1065
mm
Grain
60
Product details
Technical specifications
Product details : ROEBUCK 306207 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P60 PACK OF 10
50 x 1525mm Aluminium Oxide Belts
Technical specifications
Attributes
Length
1065
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.38
excl. VAT
/
Each
£
44.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 17319 CUBITRON II BELT 984F 60+ 100 X 2000 MM
ROEBUCK 313408 ALUMINIUM OXIDE ROLLS G240 25MM X 50M
NORTON 69957350809 NARROW BELTS R929-150X2000#36 PK10
3M 23066 CUBITRON II BELT 784F 50+ 220 X 2000 MM
ROEBUCK 306216 ALUMINIUM OXIDE CLOTH BELT 150 X 1090MM P60 PACK OF 10
3M 699626 BELT 984F 36+ B 100 X 1220
3M 15969 984F 36+ 25 X 4000
ROEBUCK GFAZ100060 280300 FLAP DISC ZIRCONIUM 100 X 16MM G60
BOSCH 2608606204 13X451 ABRASIVE BELT P60 PK3
3M 17110 CUBITRON II BELT 984F 36+ 120 X 1000 MM
ROEBUCK 306141 EMERY CLOTH SHEETS P100 MEDIUM PACK OF 50
3M 221744 SC-BL A CRS75 X 2000
3M 7100326912 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 75MM X 2000MM
3M 28352 DF SURFACE CONDITIONING LS BELT DF-BL AFIN 100 X 289MM
ROEBUCK ABRASIVE PAD GREY SINGLE 77696088891 F4804