Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing belt
ROEBUCK 79-050-100 VACUUM PICK UP TOOL
ROEBUCK 79-050-100 VACUUM PICK UP TOOL
Polishing belt Unbranded
References
unbranded:
79-050-100
rubix:
1370722
Product details
Technical specifications
Product details : ROEBUCK 79-050-100 VACUUM PICK UP TOOL
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.25
excl. VAT
/
Each
£
17.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 310394 FOX WEDGE 6 X 1 1/2 X 3/8 INCH
ROEBUCK 3344K DRAIN CLEAN SPRING 25FT X 1/4
ROEBUCK MYD28BT HANDLE 28 X 1.5 INCH ASH MYD BENT TAPER
ROEBUCK MLK20 MANHOLE COVER LIFTING KEYS 20 INCH 1 PAIR
ROEBUCK 310391 FOX WEDGE 3-1/2 X 3/4 X 1/4 INCH
ROEBUCK NO 4 WOODMASTER PLANE
MONUMENT 1460Y PLUNGER HANDY
FACOM ABRA BELT 80 V.402A1
ROEBUCK 1457Q FORCE CUP MEDIUM
ROEBUCK 310392 FOX WEDGE 3-1/2 X 1 X 1/4 INCH
ROEBUCK LPR4S RYTON/STAINLESS STEEL LEVER PUMP
DREMEL SANDING BANDS NO.408 COARSE 2615040832 PACK OF 6
ROEBUCK 1458T FORCE CUP LARGE
ROEBUCK WBTELM17M19 TELESCOPIC 17 X 19MM WHEELBRACE
PSAT001 10IN WIRE BRUSH