References
Facom:V.402A1
Rubix:1239762
EAN:3148517153059

Product details : FACOM ABRA BELT 80 V.402A1
80-grit sanding belt
Band 10 x 330 mm
Sold in packs of 10.
Band 10 x 330 mm
Sold in packs of 10.
Technical specifications
Attributes
| Grain | 80 |
|---|---|
| Width | 10 mm |
| Length | 330 mm |
| Use | sanding large, flat surfaces |
Show UNSPSC/ECL@SS
£ 4.34 excl. VAT
/ Each
£ 5.21 incl. VAT
- Delivery usually within ( 14 ) days
